Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Straight LT Connector
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$498.68
Each
3/4 Form 8 C Fitting
$102.31
1-1/2 Form 8 LL Fitting
$242.71
1-1/2 Form 8 LR Fitting
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 1-11/16 In Diameter, Insulated, 0.2 LB/Ea
$696.65
Per 100
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, Insulated, 0.112 LB/Ea
$6,548.44
1" Flex Conn.Steel W/Insul Throat Usa
$410.00
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:3.625IN, Material:Steel
$1,508.05
Conduit Connector, Size: 3/8 In, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 In, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 In, Width: 1-3/4 In, Thread Length: 0.47 In, Knockout Si
$8.91
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width, 1.41 In Overall Height
$41.67
Stainless Steel 316 Flex Male Straight Connector 3/4"
$42.76
Per Foot
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
$2,674.12
2 Coupling
1 Mogul Bub Fitting
$490.11
Non-Metallic 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.55 In Length, 2.550 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.102 LB/Ea
$1,031.87
Connector, Liquid Tight, Zinc Die Cast, Size 3 1/2 Inch
$18,765.03
2 Form 8 LB Fitting
$357.89
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 3.83 Inch Height Size; Rigid Conduit Used On; 2 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
1 Form 8 LL Fitting
$136.89
1 Form 7 T Fitting
$159.42
20
Popularity
Default